EYEWEAR I-FORCE BLK FRM AMB X-FG DL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR I-FORCE BLK FRM AMB X-FG DL

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB7030SDT
  • Mfr. Model # SB7030SDT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.15 lbs

Product Details

Dual Pane Goggle, Venting Indirect, Amber Lens Color, Antifog Lens Coating, Black Frame Color, Polycarbonate, Acetate Lens Material, Elastic Strap Material, Nylon Frame Material, UV Protection 99.9 Percent, Includes Temples, Standards ANSI, CSA, CE

Technical Specs

  • Includes Temples
  • Item Dual Pane Goggle
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Standards ANSI, CSA, CE
  • UV Protection 99.9% UV A/B/C
  • Lens Material Polycarbonate, Acetate
  • Strap Material Elastic
  • Lens Colour Amber
  • Frame Colour Black
  • Foam Lined Yes
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list