EYEWEAR HIGHLANDER BLK FRM AF I/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR HIGHLANDER BLK FRM AF I/O

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSBG5080DT
  • Mfr. Model # SBG5080DT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.01 lbs

Product Details

Safety Glasses, Indoor/Outdoor Mirror Lens , Antifog Lens Coating, Ext. Side Shield Frm. Des., Black Frm. , Nylon Frm. , Sz. Reg., Polycarbonate Lens , Black Temple , Straight Temple Style, 99.9 Percent UV Prot., Incl. Adj. Strap, Removable Foam Liner, Stds. ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07

Technical Specs

  • Includes Detachable strap
  • Frame Material Nylon
  • Item Safety Eyewear
  • Lens Coating Anti-Fog
  • Standards MIL-PRF 32432
  • Temple Style Adjustable
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.9%
  • Frame Colour Black/Gray
  • Series Highlander XP
  • Temple Colour Black, Gray
  • Metal Detectable Yes
  • Foam Lined Yes
  • Primary Frame Color Black
  • Polarized Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Lens Colour Indoor/Outdoor
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list