EYEWEAR HIGHLANDER BLK FRM AF AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR HIGHLANDER BLK FRM AF AMB

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSBG5030DT
  • Mfr. Model # SBG5030DT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.8 lbs

Product Details

Indirect vented foam carriage provides max. dust protection with sufficient airflow, providing an outlet for heat to reduce fogging. Fully adjustable elastic strap with quick release attaches to temples providing a secure fit. Polycarbonate lenses. Removable inner foam lens clip provides extra comfort and protection from airborne particles. Resilient and durable frame features an extended side shield design that provides full eye protection from impact and flying particles. Meets ANSI/ISEA Z87.1

Technical Specs

  • Lens Coating Anti-Fog
  • Includes Detachable strap
  • Item Safety Eyewear
  • Frame Colour Black
  • Lens Colour Amber
  • Series Highlander XP
  • Frame Material Nylon
  • Standards MIL-PRF 32432
  • UV Protection 99%
  • Temple Style Adjustable
  • Lens Material Polycarbonate
  • Temple Colour Black, Gray
  • Frame Design Wraparound
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined Yes
  • Primary Frame Color Black
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list