EYEWEAR HD ORANGE/BLK GRAY LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR HD ORANGE/BLK GRAY LNS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1101
  • Mfr. Model # HD1101
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.67 lbs

Product Details

Custom, sleek H-D(R) orange and black temples and lightweight frame design weight less than an ounce. Legendary Bar and Shield logo featured on the left temple. Secure wrap-around brow expands to comfortably fit a wide range of wearers. Soft temple inserts and molded "finger" nose pads provide additional comfort. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards.

Technical Specs

  • Includes HD Orange /Black Light weight Frame
  • Item Safety Glasses
  • Frame Colour Orange and Black Frame
  • Lens Coating Scratch-Resistant
  • Standards Ansi Z87.1 CSAZ94.3
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • Temple Style Soft Temple Inserts
  • Temple Colour Black/Orange
  • UV Protection Yes
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Series HD1100
  • Frame Material Polycarbonate
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list