Skip Content
EYEWEAR, GRY ANTI-FOG W TEMP STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR, GRY ANTI-FOG W TEMP STRAP

PSP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPGB8220ST
  • Mfr. Model # GB8220ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.19 lbs

Technical Specs

  • Includes Strap, Temple
  • Item Protective Goggles
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Lens Colour Gray
  • Frame Material Nylon
  • Standards ANS Z87.1 High, CAN/CSAZ94.3-07, AS/NZS 1337
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • UV Protection 99%
  • Foam Lined Yes
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable No
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list