Skip Content
EYEWEAR GRAY FRAME BLUE MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR GRAY FRAME BLUE MIRROR LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA703
  • Mfr. Model # A703
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.05 lbs

Product Details

A700 series, blue mirror lens, clear frame.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray Frame
  • Lens Colour Blue Mirror
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style 1 Piece
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Temple Colour Gray
  • Includes Soft Temple Tip Pads
  • Series A700
  • Gender Unisex
  • Primary Lens Color Blue
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Blue
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list