Skip Content
EYEWEAR GRAY A/F EDM. OILERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR GRAY A/F EDM. OILERS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11344-20EO
  • Mfr. Model # 11344-20EO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

3M(TM) Metaliks(TM) sport with NHL(R) team logos. Now you can look cool, protect your eyes and support your favorite Canadian NHL(R) hockey team with officially licensed NHL(R) safety eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 s

Technical Specs

  • Size Standard
  • Item Safety Sunwear,? Protective Eyewear,? Safety Glasses
  • Includes Edmonton Oilers logo on right lens
  • Frame Colour Brushed Nickel
  • Lens Coating Anti-Fog
  • Frame Material Metal
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Frame Design Half-Frame
  • Temple Colour Brushed Nickel
  • Gender Unisex
  • Series Metaliks
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list