EYEWEAR GPT XC IPL MEDIUM SHADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR GPT XC IPL MEDIUM SHADE

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVX31-80141
  • Mfr. Model # 31-80141
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Soft browguard with flexible fingers cushion every point of face contact. Available for today's most common lasers. Adjustable temple length and lens inclination. Patented dual 9-base wrap around lens.

Technical Specs

  • Includes Laser Eye Wear
  • Size Standard
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Clear
  • Standards ANSI Z87+
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Design Half-Frame
  • Temple Colour Black
  • Temple Style Adjustable
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list