Skip Content
EYEWEAR GENESIS VAPOR BLUE SCT REFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR GENESIS VAPOR BLUE SCT REFL

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3244
  • Mfr. Model # S3244
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.12 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, SCT-reflect 50 UD lens.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Vapor Blue
  • Lens Colour SCT-Reflect 50
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Spatulite
  • Temple Colour Vapour Blue
  • Series Genesis(R)
  • Frame Material Polycarbonate
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Temple
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List