Skip Content
EYEWEAR GENESIS VAPOR BLUE FRM AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR GENESIS VAPOR BLUE FRM AMB

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3242
  • Mfr. Model # S3242
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.1 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, amber lens.

Technical Specs

  • Item Safety Glasses
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Lens Colour Amber
  • Frame Colour Vapor Blue
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Series Genesis(R)
  • Lens Material Polycarbonate
  • Temple Style Spatulite
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Vapour Blue
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Temple
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • Polarized Lens No
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list