Skip Content
EYEWEAR GENESIS SCT-BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR GENESIS SCT-BLUE

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3211X
  • Mfr. Model # S3211X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.13 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, SCT-blue XTR.

Technical Specs

  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Blue
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Spatulite
  • Series Genesis(R)
  • Frame Material Polycarbonate
  • Primary Lens Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list