EYEWEAR GENESIS RED CL UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

EYEWEAR GENESIS RED CL UD

HONEYWELL UVEX

Web Price : $12.73 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3600
  • Mfr. Model # S3600
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, Clear UD lens.

Technical Specs

  • Includes Replaceable, Adjustable Lenses
  • Item Safety Glasses
  • Frame Colour Mercury Red
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Series Genesis
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Style Spatulite
  • Temple Colour Red
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Red
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list