Discontinued with Replacement
EYEWEAR GENESIS EARTH FRM AM UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR GENESIS EARTH FRM AM UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3222
  • Mfr. Model # S3222
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
EYEWEAR GENESIS BLK FRM AM UD

Your Price: NA

Product Details

UVEX Genesis(R), amber UD lens, black frame.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Earth
  • Series Genesis(R)
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • UV Protection 99.90%
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Style Spatulite
  • Temple Colour Earth
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Taupe
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Temple
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list