EYEWEAR GENESIS BLK FRM SCT REFLT 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR GENESIS BLK FRM SCT REFLT 5

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3204
  • Mfr. Model # S3204
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.1 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, SCT-reflect(R) 50 UD.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Reflect 50
  • Series Genesis(R)
  • Frame Material Polycarbonate
  • UV Protection 99.90%
  • Temple Colour Black
  • Temple Style Spatulite
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Gender Unisex
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Temple
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list