EYEWEAR GENESIS BLK FRM CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR GENESIS BLK FRM CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3200X
  • Mfr. Model # S3200X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.1 lbs

Product Details

Genesis(R) meets military Vo ballistic impact requirements. ANSI Z87.1 and CSA Z94.3 high impact approved. Unparalleled comfort, protection and style. Quick and easy lens replacement. Adjustable lens inclination and temples, clear XTR lens.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Colour Black
  • Series Genesis(R)
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Temple Style Spatulite
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Black
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Primary Frame Color Black
  • Includes Adjustable Temple
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list