Skip Content
EYEWEAR FUSE GUNMETAL FRM SILVER MI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR FUSE GUNMETAL FRM SILVER MI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150804
  • Mfr. Model # 11150804
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.05 lbs

Product Details

Fuse(TM) safety eyewear has a sporty metal double bridge styling. Features: soft adjustable saddle nose bridge frame with nickel-free top coat, and 9-base polycarbonate lenses. CSA, fuse gunmetal frame, silver mirror HC lens.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Frame Colour Gun Metal Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Series Fuse
  • Frame Material Gunmetal with Rubber Tips
  • Standards ANSI Z87+ High Impact, AS/NZS 1337, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style 1 Piece Metal with Rubber Tips
  • UV Protection 99.90%
  • Temple Colour Gunmetal
  • Gender Unisex
  • Primary Lens Color Mirror
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Frame Color Gray
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list