Skip Content
EYEWEAR FUSE GUNMETAL FRM CLEAR FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR FUSE GUNMETAL FRM CLEAR FOG

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150805
  • Mfr. Model # 11150805
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.09 lbs

Product Details

Fuse(TM) safety eyewear has a sporty metal double bridge styling. Features: soft adjustable saddle nose bridge frame with nickel-free top coat, and 9-base polycarbonate lenses. CSA, fuse gunmetal frame, clear Fog-ban(R) lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gun Metal Gray
  • Includes Adjustable Saddle Nose Pads and Soft Flexible Temple Tips, Break-Away Flexicord
  • Lens Colour Clear
  • Frame Material Gunmetal with Rubber Tips
  • Lens Coating Anti-Fog
  • Standards ANSI Z87+ High Impact, AS/NZS 1337, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Colour Gunmetal
  • UV Protection 99.90%
  • Temple Style 1 Piece Metal with Rubber Tips
  • Series Fuse
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list