Skip Content
EYEWEAR FURY W/FOAM BLK CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR FURY W/FOAM BLK CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1890X
  • Mfr. Model # S1890X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.16 lbs

Product Details

Fury(R) high impact safety goggle provides exceptional protection from dirt, dust and flying particles. ANSI and CSA approved. Note: Use Spitfire replacement lenses with Uvextreme(R) AF coating only. Note: Not for chemical splashes.

Technical Specs

  • Frame Colour Black
  • Lens Colour Clear
  • Item Protective Goggles
  • Lens Coating Anti-Fog
  • Standards ANSI Z87+, CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Strap Material Flame Resistant Latex Fabric
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list