EYEWEAR FLASHBACK REPL LENS GY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR FLASHBACK REPL LENS GY XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6411C
  • Mfr. Model # S6411C
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.06 lbs

Product Details

Clear Uvextreme replacement lens for Flashback(R) safety eyewear, gray XTR lens.

Technical Specs

  • Lens Material Polycarbonate
  • Item Safety Glasses
  • UV Protection Yes
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Series Flashback
  • Standards ANSI Z87+, ANSI Z.87.1/1989, CA 19,065, CSA Z94.3
  • Temple Style Duoflex(R) Cushioned
  • Frame Material Terblend
  • Gender Unisex
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list