Skip Content
EYEWEAR FLASHBACK BLK FRM 2.0 ID UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR FLASHBACK BLK FRM 2.0 ID UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4004
  • Mfr. Model # S4004
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.1 lbs

Product Details

Flashback(R) classic dual lens looks in a single lens design. Adjustable Duoflex(R) temple length and lens inclination. CSA approved frame colour black, shade 2.0 infra-dura(R) UD lens.

Technical Specs

  • Includes Adjustable lenses
  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87+, ANSI Z.87.1/1989, CA 19,065, CSA Z94.3
  • Lens Colour Shade 3.0
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Duoflex(R) Cushioned
  • Temple Colour Black
  • Frame Design Full-Frame
  • Series Flashback
  • Frame Material Terblend
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List