Skip Content
EYEWEAR FITLOGIC BK/SL AM UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR FITLOGIC BK/SL AM UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0402
  • Mfr. Model # S0402
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

FitLogic(TM) has a soft, lightweight brow bar that adjusts to any face shape. Flexible, expandable, durable, lightweight and comfortable, frame colour black/silver, amber UD lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black and Silver
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Standards ANSI Z87+ and CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black and Silver
  • Temple Style Cushioned, spatula syle, adjustable
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Series FitLogic(R)
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list