Skip Content
EYEWEAR FALCON BLACK CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR FALCON BLACK CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4500X
  • Mfr. Model # S4500X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.1 lbs

Product Details

Uvex Falcon safety eyewear with black frame and amber Uvextreme AF anti-fog, anti-static, anti-scratch and anti-UV coated lenses. CSA approved Z94.3-1992 high impact, frame colour black, clear XTR lens.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Series Falcon(R)
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Frame Material N/A
  • Temple Colour Black
  • Temple Style Adjustable Spatulite
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Eyewear Frame Style Frameless
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list