EYEWEAR F5 STRT, BLK/RED,RED/MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR F5 STRT, BLK/RED,RED/MIRROR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT58505BRM
  • Mfr. Model # T58505BRM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.09 lbs

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Curved temple style. Black/red frame. Lens tint and coating: Red-Mirror 3A.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black/Red
  • Lens Colour Red Mirror
  • Lens Coating Anti-Static, Scratch-Resistant
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Straight
  • Temple Colour Red
  • UV Protection Yes
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Red
  • Photochromatic Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list