Discontinued with Replacement
EYEWEAR F5 STRAIGHTBLUE/GRY,BLU/MIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR F5 STRAIGHTBLUE/GRY,BLU/MIR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT58505BLBLM
  • Mfr. Model # T58505BLBLM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
SAFETY GLASSES,BLUE HALF-FRAME,UNISEX

Your Price: NA

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Curved temple style. Blue/gray frame. Lens tint and coating: Amber 4A.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue Gray
  • Lens Colour Blue Mirror
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Standards ANSI Z87.1-2010
  • Series Tornado F5
  • Frame Material Elasto LT
  • Lens Material Polycarbonate
  • Temple Style Straight
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Blue
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Includes 1 Safety Glasses
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • Metal Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list