Skip Content
EYEWEAR F5 STRAIGHT, BLK/RED,SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR F5 STRAIGHT, BLK/RED,SMOKE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT58505BS
  • Mfr. Model # T58505BS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.1 lbs

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Curved temple style. Black/red frame. Lens tint and coating: Smoke 4A.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Black/Red
  • Lens Colour Smoke
  • Series Tornado F5
  • Frame Material Elasto LT
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style Straight
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Includes 1 Safety Glasses
  • Primary Frame Color Multi-Colour
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list