EYEWEAR F5 REPL LENS SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR F5 REPL LENS SMOKE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON452FRL
  • Mfr. Model # 452FRL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • For Use With Tornado Protective Eyewear
  • Lens Colour Smoke
  • Lens Material Polycarbonate
  • Item Replacement Lens
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Standards ANSI Z87.1, CSA Z94.3
  • UV Protection 99.9%
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list