Skip Content
EYEWEAR F5 REPL I/O LENS MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR F5 REPL I/O LENS MIRROR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON455FRL
  • Mfr. Model # 455FRL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Tornado Protective Eyewear
  • Lens Coating Anti-Static, Scratch-Resistant
  • Item Replacement Lens
  • Lens Colour Indoor/Outdoor
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list