Skip Content
EYEWEAR F5 CURVED,BLUE/GRY, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR F5 CURVED,BLUE/GRY, CLEAR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT57505BL
  • Mfr. Model # T57505BL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.01 lbs

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Straight temple style. Blue/gray frame. Lens tint and coating: Clear 4A.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Material Elasto LT
  • Series Tornado F5
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Curved
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Blue
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Includes 1 Safety Glasses
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list