EYEWEAR F5 CURVED, BLK/RED, SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR F5 CURVED, BLK/RED, SMOKE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT57505BS
  • Mfr. Model # T57505BS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.01 lbs

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Straight temple style. Black/red frame. Lens tint and coating: Smoke 4A.

Technical Specs

  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Black/Red
  • Item Safety Glasses
  • Lens Colour Smoke
  • Series Tornado F5
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material Elasto LT
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Curved
  • Gender Unisex
  • Temple Colour Black
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Includes 1 Safety Glasses
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list