Skip Content
EYEWEAR F5 CURVED,BLK/RED,REDMIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR F5 CURVED,BLK/RED,REDMIRROR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT57505BRM
  • Mfr. Model # T57505BRM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.07 lbs

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Straight temple style. Black/red frame. Lens tint and coating: Red-Mirror 3A.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Red
  • Lens Colour Red Mirror
  • Lens Coating Anti-Static, Scratch-Resistant
  • Series Tornado F5
  • Frame Material Elasto LT
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Curved
  • Gender Unisex
  • Temple Colour Black
  • Primary Lens Color Red
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Includes 1 Safety Glasses
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • Metal Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list