!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EYEWEAR F5 CURVED, BLK/RED, AMBER

EYEWEAR F5 CURVED, BLK/RED, AMBER

HONEYWELL

EYEWEAR F5 CURVED, BLK/RED, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWEAR F5 CURVED, BLK/RED, AMBER

EYEWEAR F5 CURVED, BLK/RED, AMBER

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONT57505BA
  • Mfr. Model # T57505BA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
SAFETY GLASSES, CSA/ANSI, ANTI-FOG/UV-PROTECT/SCRATCH-RESIST, AMBER/HYDROSHIELD LENS, PC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.42 / EACH

EHC: EHC :

Product Details

Tornado F5 Safety Glasses. Universal comfot fit. Choice of adjustable length curved or straight stylish temples. Adjustable lens angle. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Straight temple style. Black/red frame. Lens tint and coating: Amber 4A.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Frame Colour Black/Red
  • Gender Unisex
  • Item Safety Glasses
  • Lens Colour Amber
  • Metal Detectable No
  • Series Tornado F5
  • X-Ray Detectable No
  • Eyewear Size Universal
  • Frame Material Elasto LT
  • Includes 1 Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2010

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list