EYEWEAR ENDEAVOR GRY H2X ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR ENDEAVOR GRY H2X ANTI-FOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSTG5920STC
  • Mfr. Model # STG5920STC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Endeavor(TM) Safety Glasses. Ergonomic 9.5 base single lens with built-in brow bar. Soft, co-material temple tips. Nosepiece provides universal fit. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Lens tint and coating: Gray Anti-fog.

Technical Specs

  • Includes Ergonomic Ratchet Design
  • Item Safety Glasses
  • Size Standard
  • Lens Colour Gray
  • Frame Colour Gray
  • Frame Material Polycarbonate
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Gray
  • Frame Design Uni-Lens
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list