Skip Content
EYEWEAR ENDEAVOR GRAY FRM CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR ENDEAVOR GRAY FRM CLR LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSTG5910SC
  • Mfr. Model # STG5910SC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Endeavor(TM) Safety Glasses. Ergonomic 9.5 base single lens with built-in brow bar. Soft, co-material temple tips. Nosepiece provides universal fit. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Lens tint and coating: Clear.

Technical Specs

  • Includes Ergonomic Ratchet Design
  • Size Standard
  • Frame Colour Clear
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Soft Co-material
  • Frame Design Uni-Lens
  • Temple Colour Gray
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list