EYEWEAR ENDEAVOR CLR H2X ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR ENDEAVOR CLR H2X ANTI-FOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSTG5910STC
  • Mfr. Model # STG5910STC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Endeavor(TM) Safety Glasses. Ergonomic 9.5 base single lens with built-in brow bar. Soft, co-material temple tips. Nosepiece provides universal fit. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Lens tint and coating: Clear Anti-fog.

Technical Specs

  • Size Standard
  • Includes Ergonomic Ratchet Design
  • Item Safety Glasses
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Material Polycarbonate
  • Temple Colour Gray
  • UV Protection Yes
  • Frame Design Uni-Lens
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list