EYEWEAR EMERGE W 3.0 IR FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR EMERGE W 3.0 IR FILTER

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB7960SF
  • Mfr. Model # SB7960SF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Safety Eyewear
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Colour 3.0 IR
  • Standards ANSI Z87.1-Impact
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Temple Colour Black
  • Includes Soft Nose Piece
  • Series Emerge
  • Gender Unisex
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Size Universal
  • Polarized Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Green
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list