EYEWEAR EMERGE BLK FRAME CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR EMERGE BLK FRAME CLEAR LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB7910DRX
  • Mfr. Model # SB7910DRX
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Eyewear
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Nylon
  • Standards ANSI Z87.1
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Temple Style Spatula
  • Frame Design Full-Frame
  • Includes Soft Nose Piece
  • Series Emerge
  • Gender Unisex
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list