EYEWEAR EMERGE +2.0 CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR EMERGE +2.0 CLEAR LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB7910D20
  • Mfr. Model # SB7910D20
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Item Safety Eyewear
  • Lens Colour Clear
  • Frame Material Nylon
  • Standards ANSI Z87.1
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Black
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Series Emerge
  • Diopter Strength +2.00
  • X-Ray Detectable No
  • Eyewear Frame Design Traditional
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list