EYEWEAR EMERGE +1.5 CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR EMERGE +1.5 CLEAR LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSTC7910D15
  • Mfr. Model # STC7910D15
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Eyewear
  • Frame Colour Translucent Caramel
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Frame Material Nylon
  • Standards ANSI Z87.1
  • Temple Style Spatula
  • Temple Colour Translucent Caramel
  • Frame Design Full-Frame
  • Includes Soft Nose Piece
  • Series Emerge
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list