Skip Content
EYEWEAR EDGE BK + GY FRAME BR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR EDGE BK + GY FRAME BR LEN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56005BTCB
  • Mfr. Model # T56005BTCB
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 1.0 lbs

Product Details

The Edge safety eyewear, brown 4A lens, black and gray frame.

Technical Specs

  • Includes 2 Temple Styles, Straight and Curved
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Colour Brown
  • Size Standard
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style 2 Temples Inc Straight, Curved
  • UV Protection Yes
  • Temple Colour Black
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Brown
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list