EYEWEAR DISPENSER,STACK,ACRYLIC,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR DISPENSER,STACK,ACRYLIC,25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Z421
  • Mfr. Model # 23Z421
  • UNSPSC # 46181801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Colour Clear
  • Material Acrylic
  • Height 18"
  • Depth 5-1/2"
  • Item Eyewear Dispenser
  • Style Stack
  • Width 8"
  • Holds Up to 25 Pairs
  • Wall Mounting Yes
  • Dispenser Lid Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list