Skip Content
EYEWEAR DISP RACK,TRAY,CLR,STL,WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR DISP RACK,TRAY,CLR,STL,WALL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6GLD0
  • Mfr. Model # 6GLD0
  • UNSPSC # 46181801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Colour Clear
  • Height 13"
  • Material Steel
  • Item Eyewear Dispenser Rack
  • Style Tray
  • Depth 4-1/2"
  • Width 13"
  • Wall Mounting Yes
  • Holds (12 to 18) Safety Glasses, (6 to 12) Goggles, (1) Box Foam Earplugs, (6) Ear Muffs, and More
  • Dispenser Lid Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list