EYEWEAR DISP,CLEAR PETG,12 X 15 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR DISP,CLEAR PETG,12 X 15 X 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4GMR8
  • Mfr. Model # 4GMR8
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2536
  • Shipping Weight 8.48 lbs

Product Details

Protective Eyewear Dispensers. Accommodate packaged or non-packaged protective eyewear and/or goggles. Wall mount or countertop use. Mounting hardware not included. Clear PETG dispenser, slotted, holds 20 pairs. Dimensions: 12 inch H x 15 inch W x 6-1/2 inch D.

Technical Specs

  • Depth 6-3/4"
  • Height 12"
  • Material PETG
  • Style Case with Door
  • Item Protective Eyewear Dispenser
  • Width 15"
  • Wall Mounting Yes
  • Holds Up to (20) Pairs
  • Colour Clear
  • Dispenser Lid Style Hinged Door

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list