Skip Content
EYEWEAR CRUISER BLACK IO SL MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR CRUISER BLACK IO SL MIRROR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150504
  • Mfr. Model # 11150504
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Safety eyewear, indoor/outdoor silver lens tint, black frame. Sporty wrap-around style with fin-shaped sides. Soft, non-slip, 2-position nosepiece. Includes adjustable break-away FlexiCord(TM). Meets CSA Z94.3 and ANSI Z87.1+.

Technical Specs

  • Includes Adjustable nose piece. Includes break-away FlexiCord
  • Item Safety Glasses
  • Frame Colour Black
  • Size Standard
  • Lens Colour Indoor/Outdoor Silver Mirror
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Breakaway flexi cord
  • Temple Colour Black
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list