EYEWEAR,CLR ICE FRM/CLR LNS,XTRPLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR,CLR ICE FRM/CLR LNS,XTRPLUS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2970XP
  • Mfr. Model # S2970XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear Ice
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2023
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Clear
  • Temple Style Straight
  • Gender Unisex
  • Series Hypershock(TM)
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Frame Color Clear
  • Eyewear Frame Design Wraparound
  • Includes Molded inserts along the temple
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list