EYEWEAR CLR A/F TOR MAPLE LEAFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR CLR A/F TOR MAPLE LEAFS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11343-20TML
  • Mfr. Model # 11343-20TML
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

3M(TM) Metaliks(TM) sport with NHL(R) team logos. Look cool, protect your eyes and support your favorite Canadian NHL(R) hockey team with officially licensed NHL(R) safety eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. To

Technical Specs

  • Size Standard
  • Includes Toronto Maple Leafs logo on right lens
  • Item Safety Glasses
  • Frame Colour Brushed Nickel
  • Lens Coating Anti-Fog
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Colour Clear
  • Frame Material Metal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Brushed Nickel
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list