Skip Content
EYEWEAR CLEAR FRAME CLEAR ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR CLEAR FRAME CLEAR ANTI-FOG

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA705
  • Mfr. Model # A705
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.05 lbs

Product Details

A700 series, clear fog-ban(R) lens, clear frame.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material Frameless Uni-Lens
  • Lens Coating Scratch-Resistant
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style 1 Piece
  • Temple Colour Clear
  • Includes Soft Temple Tip Pads
  • Series A700
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Clear
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list