Discontinued with Replacement
EYEWEAR CLEAR FR CLEAR FOGBAN LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR CLEAR FR CLEAR FOGBAN LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSW101
  • Mfr. Model # W101
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
400SERIESPROTECTIVE EYEWEAR,CLEAR

Your Price: NA

Product Details

Feminine styling smaller, stylish design to encourage compliance among women. Protective, wrap design Base 8 and 9 curve lenses for the most secure, protective fit. Smooth temples with optical curve provides all-day comfort. Meets the requirements of ASNSI ANSI Z87+ high impact standard.

Technical Specs

  • Includes Designed for women, padded nosepiece
  • Item Safety Glasses
  • Frame Colour Clear Frosted
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Spatula one piece with PVC pads
  • UV Protection Yes
  • Temple Colour Clear
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series W100
  • Gender Women's
  • Primary Frame Color Clear
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Foam Lined No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list