EYEWEAR CLEAN FLUID 16OZ BOTTLE W/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR CLEAN FLUID 16OZ BOTTLE W/S

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS463
  • Mfr. Model # S463
  • UNSPSC # 46181806
  • CATALOGUE PAGE # 2537
  • Shipping Weight 1.17 lbs

Product Details

Uvex lens cleaning solution, 16 oz bottle.

Technical Specs

  • Item Uvex Clear Solution 16 oz.
  • Solution Type Non-Silicone

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list