Skip Content
EYEWEAR CHECKLITE CLEAR ANTI-FOG SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR CHECKLITE CLEAR ANTI-FOG SC

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFCL110AF
  • Mfr. Model # CL110AF
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Coating Anti-Fog, Scratch-Resistant
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Temple Style Spatula
  • Temple Colour Clear
  • Gender Unisex
  • Series Checklite(R)
  • Includes N/A
  • Standards ANSI Z87.1-2003, CAN/CSA-Z94.3-07, MIL-PRF-31013 Military Standards
  • Primary Frame Color Clear
  • Foam Lined No
  • Metal Detectable No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list