Skip Content
EYEWEAR CENT 454 SPL CL MSK CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR CENT 454 SPL CL MSK CL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT454
  • Mfr. Model # 454
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Safety Goggles
  • Frame Colour Black
  • Lens Coating Uncoated
  • Lens Colour Clear
  • Standards ANSI Z87.1, CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material Plastic
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Neoprene Strap
  • Foam Lined No
  • X-Ray Detectable Yes
  • Eyewear Frame Design OTG
  • Protective Goggle Item Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list